Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Grabber
SPARTEX VZ.LTP.01 LITTER PICKER
SPARTEX VZ.LTP.01 LITTER PICKER
SPARTEX VZ.LTP.01 LITTER PICKER
References
spartex:
VZ.LTP.01
rubix:
267A9354
Product details
Technical specifications
Product details : SPARTEX VZ.LTP.01 LITTER PICKER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.72
excl. VAT
/
Each
£
6.86
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 641 CLAW GRIPPER
HILLBRUSH LP31 853 X 100MM SALMON LITTERPICKER WITH TRIGGERGUARD
HILLBRUSH LP38 LITTERPICKER 76CM
SPEAR&JACK 81117 LEAF GRABBER
VIKAN 55006 YEL SCOURING PAD HOLDER 230MM
VIKAN 55102 GRN SCOURING PAD HOLDER HAND MODEL 230MM
VIKAN 55003 BLU SCOURING PAD HOLDER 230MM
VIKAN 55005 WHT SCOURING PAD HOLDER 230MM
VIKAN 55105 WHT SCOURING PAD HOLDER HAND MODEL 230MM
SPARTEX 849163 MULTI-PURPOSE ERGONOMIC GRABBER
VIKAN 55106 YEL SCOURING PAD HOLDER HAND MODEL 230MM
VIKAN 55104 RED SCOURING PAD HOLDER HAND MODEL 230MM
VIKAN 55103 BLU SCOURING PAD HOLDER HAND MODEL 230MM
SPEAR&JACK XTRA LONG LITTERPICK LITTERPICKER
HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE