VIKAN 55104 PAD HOLDER HANDMODEL 230MM RED
VIKAN 55104 RED SCOURING PAD HOLDER HAND MODEL 230MM
See technical informationReferences
Vikan:55104
Rubix:185A0495
EAN:5705020551048




Product details : VIKAN 55104 PAD HOLDER HANDMODEL 230MM RED
Secure cleaning pads with a lockable pad holder. Ideal for cleaning conveyor belts, production lines and equipment such as baking trays.
Technical specifications
Attributes
| Length | 23 cm |
|---|---|
| Material | plastic |
| Type | handheld pad holder |
| Size | 230 mm |
Show UNSPSC/ECL@SS
£ 12.55 excl. VAT
/ Each
£ 15.06 incl. VAT
- Usually arrives within 14 working days