Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Grabber
VIKAN 55106 YEL SCOURING PAD HOLDER HAND MODEL 230MM
VIKAN 55106 YEL SCOURING PAD HOLDER HAND MODEL 230MM
VIKAN 55106 YEL SCOURING PAD HOLDER HAND MODEL 230MM
References
vikan:
55106
rubix:
220A5806
ean:
5705020551062
Technical specifications
Length
23
cm
Product details
Technical specifications
Product details : VIKAN 55106 YEL SCOURING PAD HOLDER HAND MODEL 230MM
Secure cleaning pads with a lockable pad holder. Ideal for cleaning conveyor belts, production lines and equipment such as baking trays.
Technical specifications
Attributes
Length
23
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.88
excl. VAT
/
Each
£
15.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 55105 WHT SCOURING PAD HOLDER HAND MODEL 230MM
SPEAR&JACK XTRA LONG LITTERPICK LITTERPICKER
VIKAN 55104 RED SCOURING PAD HOLDER HAND MODEL 230MM
SPARTEX VZ.LTP.01 LITTER PICKER
VIKAN 55006 YEL SCOURING PAD HOLDER 230MM
VIKAN 55103 BLU SCOURING PAD HOLDER HAND MODEL 230MM
HILLBRUSH LP31 853 X 100MM SALMON LITTERPICKER WITH TRIGGERGUARD
GEDORE 641 CLAW GRIPPER
SPARTEX 849163 MULTI-PURPOSE ERGONOMIC GRABBER
VIKAN 55005 WHT SCOURING PAD HOLDER 230MM
VIKAN 55102 GRN SCOURING PAD HOLDER HAND MODEL 230MM
VIKAN 55003 BLU SCOURING PAD HOLDER 230MM
SPEAR&JACK 81117 LEAF GRABBER
HILLBRUSH LP38 LITTERPICKER 76CM
VIKAN 53756 YEL TUBE BRUSH 10MM 500MM HARD