VIKAN 55103 PAD HOLDER HANDMODEL 230MM BLUE
VIKAN 55103 BLU SCOURING PAD HOLDER HAND MODEL 230MM
See technical informationReferences
Vikan:55103
Rubix:225A6614
EAN:5705020551031




Product details : VIKAN 55103 PAD HOLDER HANDMODEL 230MM BLUE
Secure cleaning pads with a lockable pad holder. Ideal for cleaning conveyor belts, production lines and equipment such as baking trays.
Technical specifications
Attributes
| Length | 23 cm |
|---|---|
| Material | plastic |
| Type | padholder hand model |
| Size | 230 mm |
Show UNSPSC/ECL@SS
£ 12.55 excl. VAT
/ Each
£ 15.06 incl. VAT
- Usually arrives within 14 working days