HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE


Aluminium handle for brush

References
hillbrush:ALH4
rubix:80162343
ean:00804548001396
brand logo
brand logo
Technical specifications

Product details : HILLBRUSH ALH4 1300 X 28MM HEAVY DUTY ALUMINIUM HANDLE


HILLBRUSH 1300MM ALUMHNDL ALH4

Anodised Aluminium handle, no thread.

Strengths

Length: 1304 mm

Width: 34 mm

Height: 34 mm

Weight: 0.377 kg

Material: Aluminium

Filament Retention: Standard

Min Usage Temperature: -18 °C

Max Usage Temperature: 79 °C

 

Applications

For use with heavy duty metal squeegees.

Technical specifications


Attributes
TypeBroom
MaterialAluminium
Length130 cm
Show UNSPSC/ECL@SS
£ 15.01 excl. VAT
/ Each
£ 18.01 incl. VAT
  • In stock: Next day delivery