VIKAN 55005 PAD HOLDER 230MM WHITE
VIKAN 55005 WHT SCOURING PAD HOLDER 230MM
See technical informationReferences
Vikan:55005
Rubix:122A3847
EAN:5705020055003




Product details : VIKAN 55005 PAD HOLDER 230MM WHITE
Secure cleaning pads with a lockable pad holder. Can be used with any Vikan handle, enabling users to safely clean floors, under equipment, stainless steel mezzanines, and white PVC walls.
Technical specifications
Attributes
| Length | 23 cm |
|---|---|
| Type | pad holder (scouring pad holder) |
| Size | 230 mm |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
- Usually arrives within 14 working days