MECALINE 856740 06SPC375 V-PULLEY 6G SPC375 TB 4040
SPC Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPC375
Rubix:254A6535
Manufacturer :856740
EAN:3660338120244

Documents
Product details : MECALINE 856740 06SPC375 V-PULLEY 6G SPC375 TB 4040
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (4040) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 375 mm |
| Number of grooves | 6 |
| Taper bush | 4040 |
| Material | cast iron gg25 |
| Type | 6 |
| Rim width | 162 mm |
| Outer diameter | 384.6 mm |
| Width | 102 mm |
Show UNSPSC/ECL@SS
£ 193.92 excl. VAT
/ Each
£ 232.70 incl. VAT
- Usually arrives within 14 working days
