MECALINE 856772 06SPZ450 V-PULLEY 6G SPZ450 TB 3030
SPZ Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPZ450
Rubix:254A6564
Manufacturer :856772
EAN:3660338120565

Documents
Product details : MECALINE 856772 06SPZ450 V-PULLEY 6G SPZ450 TB 3030
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPZ - Taper Bush type (3030) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Pitch diameter | 450 mm |
| Taper bush | 3030 |
| Material | cast iron gg25 |
| Number of grooves | 6 |
| Type | 5 |
| Rim width | 76 mm |
| Outer diameter | 454 mm |
| Width | 76 mm |
Show UNSPSC/ECL@SS
£ 80.39 excl. VAT
/ Each
£ 96.47 incl. VAT
- Usually arrives within 14 working days
