Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3750 SPB Wrapped Wedge Belt
MECALINE SPB3750 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB3750
rubix:
45035480
manufacturer :
857764
ean:
3660338130151
Technical specifications
Profile
SPB
Pitch length
3750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3750 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
3750
mm
Upper width
16.3
mm
Height
13
mm
Interior length
3690
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.53
excl. VAT
/
Each
£
42.64
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE 857661 V-BELT SPA 1907 E
OPTIBELT SPB1650 RED POWER WEDGE BELT
OPTIBELT OPTI REDPOWER BELT SPC 71006002
GATES WEDGEBELTSPZMCOG SPZ812MN SUPERHC MN
GATES SUPER HC VBELT SPA900 SUPERHC
GATES 9625-62382 SPA2382 DELTA NARROW
GATES WEDGE BELT 3V ENV 3V280 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 26826002
GATES 9625-62182 SPA2182 DELTA NARROW
MECALINE 890074 SPA3450 WRAPPED WEDGE BELT 2.0
MECALINE SPA2607 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 250 1640657
GATES 9624-61650 SPZ1650 DELTA NARROW
GATES SUPER HC VBELT SPZ1215 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPC 42506002