Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3250 SPB Wrapped Wedge Belt
MECALINE SPB3250 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB3250
rubix:
45035473
manufacturer :
857759
ean:
3660338130106
Technical specifications
Profile
SPB
Pitch length
3250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3250 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
3250
mm
Upper width
16.3
mm
Height
13
mm
Interior length
3190
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.92
excl. VAT
/
Each
£
37.10
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES 9625-62840 SPA2840 DELTA NARROW
MECALINE SPA2932 SPA Wrapped Wedge Belt
OPTIBELT SPB 4820 1513658
OPTIBELT OPTI REDPOWER BELT SPB 30006002
GATES WEDGEBELTSPAMCOG SPA1272MN SUPERHC MN
GATES WEDGEBELTSPZMCOG SPZ1550MN SUPERHC MN
OPTIBELT SPZ 1612 1504360
GATES SPZ1162MN SUPERHC MN SPZ1162MC WEDGE BELT
OPTIBELT 8V 4750 RP 1718704
MECALINE SPB4060 WRAPPED V BELT 2.0
GATES WEDGEBELT 5V ENV 5V1060 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1662MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 14076002
OPTIBELT 5V 900 RP 1690664
GATES ISO WEDGE BELT SPB1250E