GATES ISO WEDGE BELT SPB1250E


VULCOPLUS wrapped, narrow section V-belt

References
gates:SPB1250 VULCOPLUS
rubix:2024747
manufacturer :9426-61250
brand logo
brand logo
Technical specifications
ProfileSPA
Pitch length1250 mm
See all Specifications

Product details : GATES ISO WEDGE BELT SPB1250E


Belt compound converts tensile forces on the sidewalls into longitudinal forces in the tensile member. Textile cover provides grip and protects against abrasion. Tensile member withstands occasional or recurrent shockloads. Excellent resistance to oil, heat, ozone, sunlight, weather and ageing.

Strengths

•Excellent performance/cost ratio
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts

Applications

High speed;high speed ratios or pulley diameters;industrial heavy-duty

Technical specifications


Attributes
ProfileSPA
Pitch length1250 mm
Upper width13 mm
Height10 mm
Outer length1272 mm
MaterialPolyester
Show UNSPSC/ECL@SS
£ 5.57 excl. VAT
/ Each
£ 6.68 incl. VAT
  • Sold out