Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1550 SPB Wrapped Wedge Belt
MECALINE SPB1550 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1550
rubix:
45035418
manufacturer :
857725
ean:
3660338129766
Technical specifications
Profile
SPB
Pitch length
1550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1550 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
1550
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1490
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.10
excl. VAT
/
Each
£
25.32
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 53006002
OPTIBELT 3V 475 1696340
OPTIBELT SPB 45607700 WEDGEBELT SPB ENV SPB4560E
OPTIBELT WEDGEBELTSPZENV SPZ 15127700
MECALINE SPB2180 WRAPPED WEDGE BELT 2.0
GATES 9625-62932 SPA2932 DELTA NARROW
WEDGE BELTS SPZ1450e
OPTIBELT OPTI REDPOWER BELT SPZ 19876002
GATES WEDGEBELTSPBMCOG SPB2990MN SUPERHC MN
GATES 9625-62982 SPA2982 DELTA NARROW
GATES SUPER HC VBELT SPC3750 SUPERHC
GATES SUPER HC VBELT SPA1400 SUPERHC
MECALINE SPZ1750 SPZ Wrapped Wedge Belt
GATES 9333-00782 SUPER HC SPA782
GATES SUPER HC VBELT SPZ925 SUPERHC