MECALINE SPC2500 SPC Wrapped Wedge Belt


SPC Wedge Belts

References
mecaline:SPC2500E
rubix:45035507
ean:3660338272592
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length2500 mm
See all Specifications

Product details : MECALINE SPC2500 SPC Wrapped Wedge Belt


Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPC
Pitch length2500 mm
Upper width22 mm
Height18 mm
Interior length2417 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 16.46 excl. VAT
/ Each
£ 19.75 incl. VAT
  • Sold out