Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2720 SPB Wrapped Wedge Belt
MECALINE SPB2720 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2720
rubix:
45035461
manufacturer :
857751
ean:
3660338130021
Technical specifications
Profile
SPB
Pitch length
2720
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2720 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2720
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2660
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.84
excl. VAT
/
Each
£
31.01
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPB 28006002
MECALINE SPA732 WRAPPED WEDGE BELT 2.0
MECALINE SPA2732 WRAPPED WEDGE BELT 2.0
GATES 9626-62650 SPB2650 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V1180 SUPERHC
OPTIBELT WEDGEBELT SPB ENV SPB3800E
GATES 9626-64870 SPB4870 DELTA NARROW
MECALINE SPZ637 SPZ Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V2360 SUPERHC
OPTIBELT 3V 630 1539104
OPTIBELT WEDGEBELTSPBENV SPB 20207700
GATES 9624-60670 SPZ670 DELTA NARROW
GATES PREDATOR BELT SPBP5000
GATES PREDATOR BELT SPCP2120
OPTIBELT OPTI REDPOWER BELT SPA 23826002