References
Mecaline:SPZ803E - 890473
Rubix:255A0757
Manufacturer :890473
EAN:3660338429828

Documents
Product details : MECALINE 890473 SPZ803 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 1 mm |
| Pitch length | 803 mm |
| Interior length | 766 mm |
| Outer length | 816 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Usually arrives within 14 working days
