Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ787 WRAPPED WEDGE BELT 2.0
MECALINE SPZ787 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ787E - 889659
rubix:
243A4539
manufacturer :
889659
ean:
3660338422126
Technical specifications
Profile
SPZ
Pitch length
787
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ787 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
787
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.06
excl. VAT
/
Each
£
7.27
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
MECALINE SPB4750 SPB Wrapped Wedge Belt
OPTIBELT SPA 11077700 WEDGEBELT SPA ENV SPA1107E
GATES SUPER HC VBELT SPA1282 SUPERHC
GATES 9625-61550 SPA1550 DELTA NARROW
GATES 9624-60837 SPZ837 DELTA NARROW
OPTIBELT SPC 53007700 WEDGEBELT SPC ENV SPC5300E
MECALINE SPA2580 SPA Wrapped Wedge Belt
GATES PREDATOR BELT SPCP9000
MECALINE SPZ1550 SPZ Wrapped Wedge Belt
OPTIBELT SPZ 3000 1582520
MECALINE SPA732 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPCP6000
MECALINE SPZ1024 SPZ Wrapped Wedge Belt
GATES 9331-03170 SUPER HC SPZ3170
GATES WEDGEBELTSPZMCOG SPZ1887MN SUPERHC MN