MECALINE SPC2650 SPC Wrapped Wedge Belt

SPC Wedge Belts

See technical informationSee documents
References
Mecaline:SPC2650E
Rubix:45035509
EAN:3660338272608
brand logo
Technical specifications
Profilespc
Upper width22 mm
Pitch length2650 mm
See all Specifications
Documents

Product details : MECALINE SPC2650 SPC Wrapped Wedge Belt


Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
Profilespc
Upper width22 mm
Pitch length2650 mm
Interior length2567 mm
Outer length2680 mm
Thickness18 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 17.39 excl. VAT
/ Each
£ 20.87 incl. VAT
  • Sold out