References
Gates:SPC7100 SUPERHC
Rubix:101A8022
Manufacturer :933507100
EAN:5412571079920

Product details : GATES 933507100 SUPER HC V-BELT SPC7100
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 7100 mm |
| Interior length | 7017 mm |
| Outer length | 7130 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | smooth (no teeth) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 173.10 excl. VAT
/ Each
£ 207.72 incl. VAT
- Usually arrives within 14 working days
