Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC6300 SPC Wrapped Wedge Belt
MECALINE SPC6300 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC6300E
rubix:
45035529
ean:
3660338272783
Technical specifications
Profile
SPC
Pitch length
6300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC6300 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
6300
mm
Upper width
22
mm
Height
18
mm
Interior length
6217
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.82
excl. VAT
/
Each
£
48.98
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELT SPA ENV SPA2500E
GATES 9625-62132 SPA2132 DELTA NARROW
GATES 9625-64250 SPA4250 DELTA NARROW
GATES 9624-61650 SPZ1650 DELTA NARROW
GATES 9627-63350 SPC3350 DELTA NARROW
GATES WEDGE BELT 3V ENV 3V1000 SUPERHC
OPTIBELT SPC 7100 1747443
MECALINE SPZ1412 WRAPPED WEDGE BELT 2.0
OPTIBELT SPC 8000 1521242
MECALINE SPA2607 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPBMCOG SPB1410MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 23076002
OPTIBELT 8V 2800 RP 1600087
MECALINE SPC2000 SPC Wrapped Wedge Belt
OPTIBELT SPZ 1400 1622788