References
Optibelt:SPC 7100
Rubix:265A9260
Manufacturer :1747443
EAN:4014486079777




Product details : OPTIBELT SPC 7100 1747443
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122x663x663 mm |
|---|---|
| Logistic Weight | 2677 g |
| Profile | spc |
| Upper width | 22 mm |
| Pitch length | 7100 mm |
| Interior length | 7017 mm |
| Outer length | 7130 mm |
| Thickness | 18 mm |
Show UNSPSC/ECL@SS
£ 111.96 excl. VAT
/ Each
£ 134.35 incl. VAT
- Usually arrives within 14 working days
