Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC7500 SPC Wrapped Wedge Belt
MECALINE SPC7500 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC7500E
rubix:
45035532
ean:
3660338272813
Technical specifications
Profile
SPC
Pitch length
7500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC7500 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
7500
mm
Upper width
22
mm
Height
18
mm
Interior length
7417
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.62
excl. VAT
/
Each
£
58.34
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
MECALINE SPA1982 WRAPPED WEDGE BELT 2.0
MECALINE SPC7100 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 875 1643930
GATES 9624-60812 SPZ812 DELTA NARROW
MECALINE SPC2800 WRAPPED WEDGE BELT 2.0
GATES 9627-63750 SPC3750 DELTA NARROW
OPTIBELT SPC 10000 1794958
GATES 4ROW SPC VEEBELT SPC4250/4 POWERBAND
GATES SPZ1250MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1250MC
OPTIBELT WEDGEBELTSPBENV SPB 20207700
GATES SUPER HC VBELT SPA1357 SUPERHC
MECALINE SPC6000 SPC Wrapped Wedge Belt
OPTIBELT 3V 315 1624325
GATES WEDGEBELTSPAMCOG SPA1360MN SUPERHC MN
GATES WEDGEBELT 8V ENV 8V1600 SUPERHC