References
Superseded Ref:857665
Mecaline:SPA1982E - 889348
Rubix:243A4269
Manufacturer :889348
EAN:3660338419010

Documents
Product details : MECALINE SPA1982 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1982 mm |
| Interior length | 1937 mm |
| Outer length | 2000 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
- In stock: Next day delivery
