References
Gates:8V1600 SUPERHC
Rubix:104A4573
Manufacturer :933631600
EAN:5414465803222

Product details : GATES 933631600 SUPER HC V-BELT 8V1600
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 4065 mm |
| Interior length | 3936 mm |
| Outer length | 629.92 mm |
| Thickness | 22 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | smooth |
| Material | polychloroprene (neoprene); cord: polyester |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 139.79 excl. VAT
/ Each
£ 167.75 incl. VAT
- Usually arrives within 14 working days
