Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC10000 SPC Wrapped Wedge Belt
MECALINE SPC10000 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC10000E
rubix:
45035499
manufacturer :
SPC10000
ean:
3660338272875
Technical specifications
Profile
SPC
Pitch length
10000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC10000 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
10000
mm
Upper width
22
mm
Height
18
mm
Interior length
9917
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.48
excl. VAT
/
Each
£
80.98
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
GATES 9624-61387 SPZ1387 DELTA NARROW
OPTIBELT SPZ 925 1722977
GATES WEDGEBELTSPZMCOG SPZ772MN SUPERHC MN
MECALINE SPA1400 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ662MN SUPERHC MN
OPTIBELT 3V 1400 RP 1520577
MECALINE SPA1382 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 25006002
MECALINE SPB4000 WRAPPED WEDGE BELT 2.0
GATES 9624-60670 SPZ670 DELTA NARROW
OPTIBELT 3V 1400 1659861
OPTIBELT 3V 750 1587603
GATES 4ROW SPB VEEBELT SPB5300/4 POWERBAND
OPTIBELT 5V 2240 RP 1738602
GATES SPZ1080MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1080MC