Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1382 SPA Wrapped Wedge Belt
MECALINE SPA1382 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1382
rubix:
45035250
manufacturer :
857629
ean:
3660338128813
Technical specifications
Profile
SPA
Pitch length
1382
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1382 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1382
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1387
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.48
excl. VAT
/
Each
£
23.38
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9625-62982 SPA2982 DELTA NARROW
MECALINE SPZ1250 WRAPPED WEDGE BELT 2.0
GATES SPA2382 SUPERHC 9333-02382 WRAPPED (ENVELOPE) V-BELTS
GATES WEDGEBELT 3V ENV 3V850 SUPERHC
MECALINE SPZ2060 WRAPPED WEDGE BELT 2.0
GATES 9331-02137 SPZ2137 SUPERHC
GATES WEDGE BELT SPC4500MN SUPERHC MN
GATES 9627-64250 SPC4250 DELTA NARROW
GATES 9625-61120 SPA1120 DELTA NARROW
GATES SUPER HC VBELT SPC4250 SUPERHC
OPTIBELT SPB 3450 1595042
GATES WEDGE BELT SPZ MCOG SPZ1010MC
OPTIBELT SPA 11077700 WEDGEBELT SPA ENV SPA1107E
OPTIBELT OPTI REDPOWER BELT SPZ 22406002
MECALINE SPA1832 WRAPPED WEDGE BELT 2.0