References
Superseded Ref:857630
Mecaline:SPA1400E - 889311
Rubix:243A4234
Manufacturer :889311
EAN:3660338418648

Documents
Product details : MECALINE SPA1400 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1400 mm |
| Interior length | 1355 mm |
| Outer length | 1418 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.90 excl. VAT
/ Each
£ 10.68 incl. VAT
- In stock: Next day delivery
