GISS 840362 G-EVASION SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR
Spectacle g-evasion
See technical informationSee documentsReferences
GISS:840362
Rubix:200A3828
EAN:3660338056246


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 840362 G-EVASION SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR
Sports design spectacle, polycarbonate lens with very wide field of vision, anti-slip nose bridge. Flexible and tilting, dual material sidearms. Weight: 30.5 g
.
APPLICATIONS .
Industries, building and construction, machinery driver. Intensive and regular use. .
STRONG POINTS .
Supplied with double face protective pouch for cleaning and protection of the lens. .
Anti-scratch and anti-mist treatment. Standard: EN166 – EN170 - EN172 (smoked version)
APPLICATIONS .
Industries, building and construction, machinery driver. Intensive and regular use. .
STRONG POINTS .
Supplied with double face protective pouch for cleaning and protection of the lens. .
Anti-scratch and anti-mist treatment. Standard: EN166 – EN170 - EN172 (smoked version)
Strengths
Extremely lightweight, very wide field of vision, very comfortable in all situations.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
- Usually arrives within 14 working days