JSP ASA106-121-300 STEALTH 8000 LED SPECTACLE CLR PREMIERSHIELD KN
Stealth ™ 8000 LED Clear Anti-mist lens
See technical informationReferences
JSP:ASA106-121-300
Rubix:2557224
EAN:5038428147880
Product details : JSP ASA106-121-300 STEALTH 8000 LED SPECTACLE CLR PREMIERSHIELD KN
Stealth™ LED is version of our popular Stealth 8000™ safety spectacle with integrated LED lights. The Stealth 8000™ is a lightweight safety spectacle, weighing just 26g, the wraparound 9 base curve polycarbonate lens has a built in adjustable PVC nose piece for added comfort and stability. We have added LED lamps to the side arms of the spectacle bringing the total weight to 48g (approx.)
Low profile tension control temples provide extra grip and are suitable for use with hearing protection. The LED lights are rotatable with independent switches providing practicality of use in low-light conditions and fine detail work. Stealth LED™ conforms to EN166.1.F & EN170
Low profile tension control temples provide extra grip and are suitable for use with hearing protection. The LED lights are rotatable with independent switches providing practicality of use in low-light conditions and fine detail work. Stealth LED™ conforms to EN166.1.F & EN170
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | colourless |
Show UNSPSC/ECL@SS
£ 18.71 excl. VAT
/ Each
£ 22.45 incl. VAT
- Delivery usually within ( 4 ) days

