3M SF501SGAF-BLK SECUREFIT SAFETY GLASSES BLK ANTI-FOG/SCRATCH CLR
3M™ SecureFit™ Safety Glasses 500 Series
See technical informationSee documentsReferences
3M:7100243142
Rubix:230A8340
Manufacturer :7100243142
EAN:04054596869479





Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M SF501SGAF-BLK SECUREFIT SAFETY GLASSES BLK ANTI-FOG/SCRATCH CLR
The 3M™ SecureFit™ 500 Series Safety Glasses provide modern eye protection that combines comfort, performance and compatibility with other personal protective equipment. Weighing as little as 22 g, these lightweight safety glasses feature 3M™ SecureFit™ Pressure Diffusion Temple Technology, which helps distribute pressure evenly around the head for a secure, comfortable fit. Flexible temples automatically adapt to the wearer's head size, ensuring lasting comfort even during rapid head movements.
Features:
The 3M™ SecureFit™ 500 Series Safety Glasses feature a Class 1 optical lens suitable for prolonged wear, together with a rimless one-piece polycarbonate lens for an unrestricted field of vision. Adjustable ratchet temples allow users to customise both the angle and fit of the glasses to suit different face shapes and wearing positions. The lightweight design provides reliable protection against low-energy impacts, even at extreme temperatures, while maintaining excellent compatibility with hearing protection and other PPE.
Specifications:
• Lens material: polycarbonate.
• Frame material: polycarbonate/polyester.
• Temple tips and gasket frame: nylon.
• Optional gasket material: EVA foam.
• Fasteners: stainless steel.
• Selected SF500 Series models feature the 3M™ Scotchgard™ Anti-Fog Coating, which maintains anti-fog performance for longer than conventional coatings and remains effective for up to 25 water washes.
• Optional foam gasket available.
• Weight: 22 g (standard) or 27 g with optional foam gasket.
Standards:
The 3M™ SecureFit™ 500 Series Safety Glasses comply with the requirements of EN 166:2001 for personal eye protection. Individual models may carry additional markings depending on their specific lens type and performance characteristics.
Features:
The 3M™ SecureFit™ 500 Series Safety Glasses feature a Class 1 optical lens suitable for prolonged wear, together with a rimless one-piece polycarbonate lens for an unrestricted field of vision. Adjustable ratchet temples allow users to customise both the angle and fit of the glasses to suit different face shapes and wearing positions. The lightweight design provides reliable protection against low-energy impacts, even at extreme temperatures, while maintaining excellent compatibility with hearing protection and other PPE.
Specifications:
• Lens material: polycarbonate.
• Frame material: polycarbonate/polyester.
• Temple tips and gasket frame: nylon.
• Optional gasket material: EVA foam.
• Fasteners: stainless steel.
• Selected SF500 Series models feature the 3M™ Scotchgard™ Anti-Fog Coating, which maintains anti-fog performance for longer than conventional coatings and remains effective for up to 25 water washes.
• Optional foam gasket available.
• Weight: 22 g (standard) or 27 g with optional foam gasket.
Standards:
The 3M™ SecureFit™ 500 Series Safety Glasses comply with the requirements of EN 166:2001 for personal eye protection. Individual models may carry additional markings depending on their specific lens type and performance characteristics.
Strengths
• 3M™ SecureFit™ Pressure Diffusion Temple Technology for exceptional all-day comfort.
• Adjustable ratchet temples provide a personalised fit.
• Reliable protection against low-energy impacts.
• Polycarbonate lenses absorb 99.9% of UVA, UVB and UVC radiation between 200 nm and 400 nm.
• Lightweight design improves comfort during prolonged wear.
• Selected models feature the durable 3M™ Scotchgard™ Anti-Fog Coating for long-lasting anti-fog performance.
• Excellent compatibility with other personal protective equipment.
• Adjustable ratchet temples provide a personalised fit.
• Reliable protection against low-energy impacts.
• Polycarbonate lenses absorb 99.9% of UVA, UVB and UVC radiation between 200 nm and 400 nm.
• Lightweight design improves comfort during prolonged wear.
• Selected models feature the durable 3M™ Scotchgard™ Anti-Fog Coating for long-lasting anti-fog performance.
• Excellent compatibility with other personal protective equipment.
Applications
The 3M™ SecureFit™ 500 Series Safety Glasses are suitable for a wide range of professional applications, including:
• Industrial manufacturing.
• Metalworking.
• Construction.
• Food and beverage processing.
• Pharmaceutical manufacturing.
• Laboratory work.
• Industrial manufacturing.
• Metalworking.
• Construction.
• Food and beverage processing.
• Pharmaceutical manufacturing.
• Laboratory work.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- Delivery usually within ( 16 ) days