UVEX 9198064 PHEOS CX2 SAFETY SPECTACLES W/ CBR65 LENS
Uvex Pheos Cx2 Spectacle
See technical informationSee documentsReferences
Uvex:9198064
Rubix:227A9001
Manufacturer :9198064
EAN:4031101668345


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | grey |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9198064 PHEOS CX2 SAFETY SPECTACLES W/ CBR65 LENS
Optimum eye protection in all situations: The soft component connected directly with the lens offers reliable protection against dust and water. The innovative uvex X-tended Eyeshield adapts perfectly to the wearer's face – for excellent wearer comfort and 100% protection.
Strengths
•Soft component connected directly with the lens
relaxing focused vision
with uvex supravision excellence coating: anti-fog on the inside, extremely scratch-resistant and chemical-resistant on the outside
frame in white, black
PC lens light brown (CBR65)
relaxing focused vision
with uvex supravision excellence coating: anti-fog on the inside, extremely scratch-resistant and chemical-resistant on the outside
frame in white, black
PC lens light brown (CBR65)
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | grey |
| Ocular material | polycarbonate |
| Colour | white |
| Branch material | plastic |
| Main material | plastic |
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
- In stock: Next day delivery