SMC AS3211F-U03-12 SPEED CONTROLLER


Speed Controller

References
smc:AS3211F-U03-12
rubix:109A9382
brand logo
brand logo
Technical specifications
MaterialElectroless Nickel-Plated Brass;PBT
Connection 13/8
See all Specifications

Product details : SMC AS3211F-U03-12 SPEED CONTROLLER


Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)

Strengths

•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Technical specifications


Attributes
MaterialElectroless Nickel-Plated Brass;PBT
Connection 13/8
ProfileAS
Connection 212
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ Each
£ 24.89 incl. VAT
  • Delivery usually within ( 19 ) days