FESTO 190655 BULKHEAD PUSH-IN FITTING QSSF-1/4-4-B


Push-In Bulkhead Fitting

References
festo:QSSF-1/4-4-B
rubix:124A8427
manufacturer :190655
ean:4052568042882
QSSF-1/4-4-B Push-in bulkhead fitting
brand logo
Technical specifications
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
See all Specifications

Product details : FESTO 190655 BULKHEAD PUSH-IN FITTING QSSF-1/4-4-B


Push-in bulkhead fitting QSSF-1/4-4-B with female thread. Size=Standard, Nominal size=2,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight25 g
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/4
Profilestandard
Connection 24
Show UNSPSC/ECL@SS
£ 59.00 excl. VAT
/ 10 pieces
£ 70.80 incl. VAT
  • Delivery usually within ( 11 ) days