References
SMC:KQ2ZD10-04NS
Rubix:393A7540

Technical specifications
| Material | c3604 brass; pbt (polybutylene terephthalate). thread material/surface treatment option: brass + electroless nickel plated (n). |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : SMC KQ2ZD10-04NS ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Material | c3604 brass; pbt (polybutylene terephthalate). thread material/surface treatment option: brass + electroless nickel plated (n). |
| Connection 1 | r 1/2 |
| Profile | special profile seal (one-touch profile ensures sealing and reduces insertion resistance) |
| Connection 2 | r 1/2 |
| Max. temperature | 60 °C |
| Type | double branch universal male elbow (kq2zd) |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 17.13 excl. VAT
/ Each
£ 20.56 incl. VAT
- Usually arrives within 14 working days