SMC KQ2LU08-03NP ONE-TOUCH FITTING
Male Branch Connector - KQ2LU
See technical informationSee documentsReferences
SMC:KQ2LU08-03NP
Rubix:393A7655
Manufacturer :KQ2LU08-03NP

Documents
Product details : SMC KQ2LU08-03NP ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Male branch connector.
Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.
Technical specifications
Attributes
| Material | c3604, pbt |
|---|---|
| Connection 1 | 8 mm |
| Profile | kq2 |
| Connection 2 | r 3/8 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.13 excl. VAT
/ Each
£ 8.56 incl. VAT
- Usually arrives within 14 working days