References
SMC:AS2201FPQ-02-08
Rubix:120A7787
Manufacturer :00007289

Technical specifications
| Material | electroless nickel-plated brass |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC AS2201FPQ-02-08 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Technical specifications
Attributes
| Material | electroless nickel-plated brass |
|---|---|
| Connection 1 | 1/4 |
| Profile | as-fpq |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ Each
£ 36.08 incl. VAT
- Delivery usually within ( 20 ) days