References
Festo:TJK-1/4
Rubix:118A2253
Manufacturer :4950
EAN:4052568019266

Technical specifications
| Material | anodised aluminium (hollow bolt);die-cast zinc (housing) |
|---|---|
| Connection 1 | g 1/4 in |
Documents
Product details : FESTO 4950 T-FITTING TJK-1/4
T-fitting TJK-1/4 With female thread and 2 sealing rings Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 52,41 g |
|---|---|
| Material | anodised aluminium (hollow bolt);die-cast zinc (housing) |
| Connection 1 | g 1/4 in |
| Profile | tjk |
| Connection 2 | g 1/4 in |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Delivery usually within ( 26 ) days