References
SMC:KPT08-00
Rubix:2606596
Manufacturer :KPT08-00
EAN:3618036070866

Product details : SMC KPT08-00 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPT, Clean One-touch Fitting for Blowing Systems - Male Brach Tee and Union Tee
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | polypropylene |
| Connection 1 | ø 8 mm |
| Profile | tee (union) |
| Connection 2 | ø 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
- Delivery usually within ( 4 ) days