AKH Check Valve with One-touch Fitting
Logistics dimensions (L x W x H) | 12x37x12 mm |
---|---|
Logistic Weight | 4 g |
Model | AKH |
Metric exterior tube diameter 2 | 6 mm |
Metric exterior tube diameter | 6 mm |
Type of fluid | Air |
Material | PBT |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Delivery usually within ( 4 ) days