SMC AS1211F-M5-01A SPEED CONTROLLER

Speed Controller

See technical informationSee documents

References

SMC:AS1211F-M5-01A
Rubix:242A0894
Manufacturer :AS1211F-M5-01A
EAN:3618035547734
brand logo

Technical specifications

Materialpbt;brass
Connection 1m5x0,8
See all Specifications

Documents

Product details : SMC AS1211F-M5-01A SPEED CONTROLLER


Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications

Strengths

•Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (gray handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane

Technical specifications


Attributes
Materialpbt;brass
Connection 1m5x0,8
Profileas
Connection 21/8 in
Max. temperature60 °C
£ 8.51 excl. VAT
/ Each
£ 10.21 incl. VAT
  • Delivery usually within ( 19 ) days