SMC LQ3E6A-R2 HIGH PURITY FLUOROPOLYMER FITTING
Union Elbow Reducing
See technical informationSee documentsReferences
SMC:LQ3E6A-R2
Rubix:2605067

Technical specifications
| Material | pfa |
|---|---|
| Connection 1 | 1 in x 7/8 in (a side applicable tubing size) |
Documents
Product details : SMC LQ3E6A-R2 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Reducing
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | 1 in x 7/8 in (a side applicable tubing size) |
| Profile | lq3e-r |
| Connection 2 | 1/2 in x 3/8 in (b side applicable tubing size) |
| Max. temperature | 200 °C |
| Type | union elbow reducing |
| Tube diameter | 25.4 mm |
Show UNSPSC/ECL@SS
£ 101.17 excl. VAT
/ Each
£ 121.40 incl. VAT
- Delivery usually within ( 21 ) days