References
Festo:QSO
Rubix:115A9475
Manufacturer :158419
EAN:4052568035266

Documents
Product details : FESTO 158419 RELEASE TOOL QSO
Releasing fork QSO For frequent dismantling or with poor access to QS push-in fittings. Authorisation=Germanischer Lloyd
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x20x19 mm |
|---|---|
| Logistic Weight | 12,6 g |
| Material | plastic |
| Connection 1 | 10 mm |
| Profile | release tool (disassembly tool) for qs push-in fittings |
| Connection 2 | for tubing o.d. 4 mm / 6 mm / 8 mm / 10 mm |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Delivery usually within ( 6 ) days