CAST IRON SWIVEL BRAKED PLATE 150MM 910KG
CAST IRON SWIVEL BRAKED PLATE 150MM 910KG
See technical informationReferences
BIL Castors & Wheels:BZQ150CIBJSWB
Rubix:377A3939
Product details : CAST IRON SWIVEL BRAKED PLATE 150MM 910KG
Fabricated Steel Braked Swivel Castor
Top Plate Fixing
150mm Cast Iron Wheel
Ball Journal Bearings
Top Plate Fixing
150mm Cast Iron Wheel
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 910 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 277.20 excl. VAT
/ Each
£ 332.64 incl. VAT
- Usually arrives within 14 working days

