Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
POLYURETHANE SWIVEL PLATE 300MM 2200KG
POLYURETHANE SWIVEL PLATE 300MM 2200KG
POLYURETHANE SWIVEL PLATE 300MM 2200KG
References
bil castors & wheels:
BZQ300PTBJ
rubix:
377A3980
Technical specifications
Load capacity
2200
kg
Wheel diameter
300
mm
Product details
Technical specifications
Product details : POLYURETHANE SWIVEL PLATE 300MM 2200KG
Fabricated Steel Swivel Castor
Top Plate Fixing
300mm Polyurethane Tyred Wheel With Cast Iron Centre
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
2200
kg
Wheel diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
305.93
excl. VAT
/
Each
£
367.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q160GNJP05 STAINLESS BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V81Q100PNRP04 STAINLESS FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX VSL100NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM NYLON W
BLICKLE VSTH-100X40/25-40K H/DUTY WHEEL 100MM
SPARTEX V51Q160ARJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX VSL200APJP05-DL DIRECTIONAL LOCK CASTOR 200MM POLYURETHANE TYR
SPARTEX V52A100NYJP04HD BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL BE
BLICKLE-48637 LS-GSPO 125K
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
SPARTEX V52Q200NYJP05 BRAKED CASTOR 200MM NYLON WHEEL
BLICKLE 230532 L-POEV125K-FI CASTOR
SPARTEX VSL100ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 100MM RUBBER TY
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX 2VSH250NYJHDP06 TWINWHEEL SWIVEL CASTOR 250MM NYLON WHEELS BAL