FAG 24048-BE-XL-C3 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:24048-BE-XL-C3
Rubix:158A9244
Manufacturer :0667395940030
EAN:4012802550467

Product details : FAG 24048-BE-XL-C3 SPHERICAL ROLLER BEARING
With its X-life technology, C3 radial clearance, stamped steel cage, and cylindrical bore, this FAG spherical roller bearing ensures stable operation even in the presence of misalignment or shaft deflection.
Features:
This bearing consists of two rows of spherical rollers enclosed in a lightweight, durable stamped steel cage designed to withstand sustained rotational speeds. It features a cylindrical bore that facilitates direct mounting on a machined shaft. Its increased C3-type internal radial clearance provides better tolerance to heat build-up and thermal expansion. Its design with a floating center ring optimizes force transmission while maintaining dynamic stability. Equipped with X-life technology, this bearing offers reduced internal friction, extended service life, and superior dynamic load capacity compared to standard models.
Maintenance:
This self-aligning ball bearing features an open design that allows for in-service lubrication via three holes and a groove in the outer ring. This configuration ensures even lubricant distribution and facilitates the removal of contaminants. Regular relubrication is recommended, particularly in contaminated environments. The choice of lubricant must be adapted to thermal conditions, particularly for temperatures up to +200 °C.
Sealing:
This model is designed without integrated seals. In addition to promoting heat dissipation and reducing friction, this design allows for easy visual inspection and direct access for maintenance. However, it is more susceptible to dust, moisture, and solid particles. Careful and frequent relubrication is therefore necessary to ensure the bearing’s longevity. This design without integrated seals must be compensated for by a controlled operating environment or a suitable external sealing system.
Information about the Brand:
FAG is a brand of the Schaeffler Group, specializing in the manufacture of precision bearings and components for heavy industry. For over 130 years, it has been innovating to offer reliable and durable technical solutions. Recognized for its performance and quality, FAG supplies bearings designed to meet the most demanding requirements of modern industry in more than 50 countries.
Key benefits:
- Self-aligning capability to compensate for shaft misalignment.
- X-life technology for extended service life and optimized operation.
- Open design for easy inspection and relubrication.
- Steel cage for high resistance to continuous rotation.
- Good resistance to radial and axial loads in both directions.
- Cylindrical bore for simple and direct mounting.
- Operating temperature up to +200 °C (with suitable lubricant).
Applications:
This spherical roller bearing is designed to meet the needs of heavy industry. It is perfectly suited for high-torque gearboxes, crushers, conveyor rollers, and rolling mills. It is also used in large machine tools and power generation systems. Ideal for environments subject to combined loads and sustained speeds, it offers stable performance even in the event of slight misalignment.
Features:
This bearing consists of two rows of spherical rollers enclosed in a lightweight, durable stamped steel cage designed to withstand sustained rotational speeds. It features a cylindrical bore that facilitates direct mounting on a machined shaft. Its increased C3-type internal radial clearance provides better tolerance to heat build-up and thermal expansion. Its design with a floating center ring optimizes force transmission while maintaining dynamic stability. Equipped with X-life technology, this bearing offers reduced internal friction, extended service life, and superior dynamic load capacity compared to standard models.
Maintenance:
This self-aligning ball bearing features an open design that allows for in-service lubrication via three holes and a groove in the outer ring. This configuration ensures even lubricant distribution and facilitates the removal of contaminants. Regular relubrication is recommended, particularly in contaminated environments. The choice of lubricant must be adapted to thermal conditions, particularly for temperatures up to +200 °C.
Sealing:
This model is designed without integrated seals. In addition to promoting heat dissipation and reducing friction, this design allows for easy visual inspection and direct access for maintenance. However, it is more susceptible to dust, moisture, and solid particles. Careful and frequent relubrication is therefore necessary to ensure the bearing’s longevity. This design without integrated seals must be compensated for by a controlled operating environment or a suitable external sealing system.
Information about the Brand:
FAG is a brand of the Schaeffler Group, specializing in the manufacture of precision bearings and components for heavy industry. For over 130 years, it has been innovating to offer reliable and durable technical solutions. Recognized for its performance and quality, FAG supplies bearings designed to meet the most demanding requirements of modern industry in more than 50 countries.
Key benefits:
- Self-aligning capability to compensate for shaft misalignment.
- X-life technology for extended service life and optimized operation.
- Open design for easy inspection and relubrication.
- Steel cage for high resistance to continuous rotation.
- Good resistance to radial and axial loads in both directions.
- Cylindrical bore for simple and direct mounting.
- Operating temperature up to +200 °C (with suitable lubricant).
Applications:
This spherical roller bearing is designed to meet the needs of heavy industry. It is perfectly suited for high-torque gearboxes, crushers, conveyor rollers, and rolling mills. It is also used in large machine tools and power generation systems. Ideal for environments subject to combined loads and sustained speeds, it offers stable performance even in the event of slight misalignment.
Technical specifications
Attributes
| Logistic Weight | 44100 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 118 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 980 rpm |
| Limit speed | 1710 rpm |
| Basic static load, radial - C0r | 2850000 N |
| Basic dynamic load, radial - Cr | 1670000 N |
Show UNSPSC/ECL@SS
£ 1,731.67 excl. VAT
/ Each
£ 2,078.00 incl. VAT
- Delivery usually within ( 7 ) days
