FAG 23160-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
Superseded Ref:23160-B-MB-C3
FAG:23160-BEA-XL-MB1-C3
Rubix:158A0260
Manufacturer :0683529800030
EAN:4047643040105

Product details : FAG 23160-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
Spherical roller bearing 231..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
Technical specifications
Attributes
| Logistic Weight | 123100 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 500 mm |
| Width | 160 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 720 rpm |
| Limit speed | 1300 rpm |
| Basic static load, radial - C0r | 4950000 N |
| Basic dynamic load, radial - Cr | 3250000 N |
Show UNSPSC/ECL@SS
£ 5,164.36 excl. VAT
/ Each
£ 6,197.23 incl. VAT
- Delivery usually within ( 7 ) days
