References
SKF:23260 CCK/W33
Rubix:230A5063
Manufacturer :160290
EAN:7316571782034




Product details : SKF 23260CCK/W33 SPHERICAL ROLLER BEARING
Spherical roller bearings consist of two symmetrical rows of rollers rolling between a spherical raceway common to both rows on the outer ring and two separate raceways on the inner ring. The center of the spherical raceway on the outer ring lies on the axis at the center of the bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 192x540x540 mm |
|---|---|
| Logistic Weight | 183400 g |
| Inner diameter | 300 mm |
| Outer diameter | 540 mm |
| Width | 192 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 750 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 5850000 N |
| Basic dynamic load, radial - Cr | 3340000 N |
Show UNSPSC/ECL@SS
£ 10,814.81 excl. VAT
/ Each
£ 12,977.77 incl. VAT
- Usually arrives within 14 working days
