FAG 24138-BE-XL-K30 SPHERICAL ROLLER BEARINGS
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:24138-BE-XL-K30
Rubix:274A6472
Manufacturer :0650496590000
EAN:4012802485172

Product details : FAG 24138-BE-XL-K30 SPHERICAL ROLLER BEARINGS
Double-row spherical roller bearings 241..-BE-K30, main dimensions per DIN 635-2, with tapered bore, 1:30 taper
Technical specifications
Attributes
| Logistic Weight | 40700 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 320 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 880 rpm |
| Limit speed | 1850 rpm |
| Basic static load, radial - C0r | 2550000 N |
| Basic dynamic load, radial - Cr | 1680000 N |
Show UNSPSC/ECL@SS
£ 1,398.33 excl. VAT
/ Each
£ 1,678.00 incl. VAT
- Usually arrives within 14 working days
