Insert bearing with eccentric clamping ring SNR EX305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 46.8 mm
Spherical outer diameter, fastening by eccentric collars, seal with sealing ring
See technical informationReferences
SNR:EX305-14G2
Rubix:205A2872
EAN:3413529580064





Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | chrome steel |
Product details : SNR EX305-14G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | chrome steel |
| Width | 46.8 mm |
| Basic dynamic load, radial - Cr | 22360 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 22.225 mm |
| Cage | steel |
| Thickness | 21 mm |
| Lubricant | universal / standard grease, lithium-complex, mineral oil, nlgi 2 |
| Basic static load, radial - C0r | 11500 N |
Show UNSPSC/ECL@SS
£ 23.06 excl. VAT
/ Each
£ 27.67 incl. VAT
- Usually arrives within 14 working days