Insert bearing with eccentric clamping ring SNR CES208-24, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CES208-24
Rubix:205A1931
Manufacturer :CES208-24
EAN:3413529578320



Product details : SNR CES208-24 INSERT BEARING
Cylindrical outer ring, fastening by eccentric clamping ring, single-lip seal
cylindrical outside diameter, fastened by eccentric rings, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x55x85 mm |
|---|---|
| Logistic Weight | 707 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 32600 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 19900 N |
Show UNSPSC/ECL@SS
£ 17.79 excl. VAT
/ Each
£ 21.35 incl. VAT
- Usually arrives within 14 working days
