Spherical Roller Bearing 222.. Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2088,6 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | C2 |
Series | 222E |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 270 N |
Basic dynamic load, radial - Cr | 243 N |
Sealing | Open |
Usually arrives within 14 working days